DOT Certified Shipping Container, Sealable Lid, Dolphin Blue, 3 Short Aluminum Bars
- Mfr # FP.436-DB.DOT-45RB3SH.AL
- Zoro # G823570671
product price:Â
$
1,908.99
/ea
Key Features
Load Capacity
225 gal
Overall Width
44 in
Overall Height
36 in
Material
LLDPE
Includes
3 short aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-DB.DOT-45RB3SH.AL
- Zoro #
- G823570671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 36 in
- Overall Length
- 48 in
Details
- Load Capacity
- 225 gal
- Material
- LLDPE
- Includes
- 3 short aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
- Color
- Dolphin Blue
- Volume Capacity
- 30 cu. ft.
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.