DOT Certified Shipping Container, Sealable Lid, Dolphin Blue, 3 Short Stainless Steel Bars
- Mfr # FP.436-DB.DOT-45RB3SH.SS
- Zoro # G323570973
product price:Â
$
2,104.99
/ea
Key Features
Color
Dolphin Blue
Overall Length
48 in
Load Capacity
225 gal
Material
LLDPE
Includes
3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-DB.DOT-45RB3SH.SS
- Zoro #
- G323570973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 36 in
- Overall Width
- 44 in
Details
- Color
- Dolphin Blue
- Load Capacity
- 225 gal
- Material
- LLDPE
- Includes
- 3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Volume Capacity
- 30 cu. ft.
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.