DOT Certified Shipping Container, Sealable Lid, Emerald Green, 2 Long Aluminum Bars
- Mfr # FP.442-EG.DOT-45RB2LG.AL
- Zoro # G523570940
product price:Â
$
1,957.99
/ea
Key Features
Overall Length
48 in
Load Capacity
275 gal
Includes
2 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
Material
LLDPE
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.442-EG.DOT-45RB2LG.AL
- Zoro #
- G523570940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 42 in
Details
- Load Capacity
- 275 gal
- Includes
- 2 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
- Material
- LLDPE
- Volume Capacity
- 37 cu. ft.
- Color
- Emerald Green
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.