DOT Certified Shipping Container, Sealable Lid, Emerald Green, 3 Short Stainless Steel Bars
- Mfr # FP.436-EG.DOT-45RB3SH.SS
- Zoro # G723570665
product price:Â
$
2,104.99
/ea
Key Features
Includes
3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Color
Emerald Green
Overall Height
36 in
Volume Capacity
30 cu. ft.
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-EG.DOT-45RB3SH.SS
- Zoro #
- G723570665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Includes
- 3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Color
- Emerald Green
- Volume Capacity
- 30 cu. ft.
- Material
- LLDPE
- Load Capacity
- 225 gal
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.