Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Fibertech Blue, 2 Short Aluminum Bars
- Mfr # FP.436-FB.DOT-45RB2SH.AL
- Zoro # G723570023
product price:Â
$
1,875.99
/ea
Key Features
Load Capacity
225 gal
Includes
2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
Volume Capacity
30 cu. ft.
Material
LLDPE
Color
Fibertech Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.436-FB.DOT-45RB2SH.AL
- Zoro #
- G723570023
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 225 gal
- Includes
- 2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
- Volume Capacity
- 30 cu. ft.
- Material
- LLDPE
- Color
- Fibertech Blue
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 36 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Fibertech Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.