DOT Certified Shipping Container, Sealable Lid, Forest Green, 3 Short Aluminum Bars
- Mfr # FP.436-FG.DOT-45RB3SH.AL
- Zoro # G223570981
product price:Â
$
1,908.99
/ea
Key Features
Overall Height
36 in
Load Capacity
225 gal
Includes
3 short aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
Overall Length
48 in
Color
Forest Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-FG.DOT-45RB3SH.AL
- Zoro #
- G223570981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Load Capacity
- 225 gal
- Includes
- 3 short aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
- Color
- Forest Green
- Material
- LLDPE
- Volume Capacity
- 30 cu. ft.
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Forest Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.