Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Natural, 3 Short Stainless Steel Bars
- Mfr # FP.445-NA.DOT-45RB3SH.SS
- Zoro # G223570882
product price:Â
$
2,268.99
/ea
Key Features
Volume Capacity
40 cu. ft.
Overall Width
44 in
Color
Natural
Overall Length
48 in
Includes
3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.445-NA.DOT-45RB3SH.SS
- Zoro #
- G223570882
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 40 cu. ft.
- Color
- Natural
- Includes
- 3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Load Capacity
- 300 gal
- Material
- LLDPE
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 45 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.