DOT Certified Shipping Container, Sealable Lid, Safety Orange, 2 Short Aluminum Bars
- Mfr # FP.445-SO.DOT-45RB3SH.AL
- Zoro # G223571209
product price:Â
$
2,072.99
/ea
Key Features
Material
LLDPE
Overall Width
44 in
Volume Capacity
40 cu. ft.
Includes
2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
Load Capacity
300 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.445-SO.DOT-45RB3SH.AL
- Zoro #
- G223571209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 45 in
Details
- Material
- LLDPE
- Volume Capacity
- 40 cu. ft.
- Includes
- 2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
- Load Capacity
- 300 gal
- Color
- Safety Orange
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.