DOT Certified Shipping Container, Sealable Lid, Safety Orange, 3 Long Aluminum Bars
- Mfr # FP.445.SO.DOT-45RB3LG.AL
- Zoro # G423570774
product price:Â
$
2,072.99
/ea
Key Features
Overall Length
48 in
Includes
3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
Overall Height
45 in
Color
Safety Orange
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.445.SO.DOT-45RB3LG.AL
- Zoro #
- G423570774
- UPC #
- -
- Country of Origin
- United States
- Includes
- 3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
- Color
- Safety Orange
- Material
- LLDPE
- Volume Capacity
- 40 cu. ft.
- Load Capacity
- 300 gal
Dimensions
- Overall Length
- 48 in
- Overall Height
- 45 in
- Overall Width
- 44 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.