DOT Certified Shipping Container, Sealable Lid, Safety Orange, 3 Short Stainless Steel Bars
- Mfr # FP.442-SO.DOT-45RB3SH.SS
- Zoro # G323570904
product price:Â
$
2,186.99
/ea
Key Features
Color
Safety Orange
Overall Length
48 in
Overall Height
42 in
Includes
3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Load Capacity
275 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.442-SO.DOT-45RB3SH.SS
- Zoro #
- G323570904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 42 in
- Overall Width
- 44 in
Details
- Color
- Safety Orange
- Includes
- 3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Load Capacity
- 275 gal
- Material
- LLDPE
- Volume Capacity
- 37 cu. ft.
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.