Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Safety Yellow, 2 Short Aluminum Bars
- Mfr # FP.436-SY.DOT-45RB2SH.AL
- Zoro # G323570881
product price:Â
$
1,875.99
/ea
Key Features
Includes
2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
Volume Capacity
30 cu. ft.
Overall Length
48 in
Color
Safety Yellow
Load Capacity
225 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-SY.DOT-45RB2SH.AL
- Zoro #
- G323570881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 36 in
- Overall Width
- 44 in
Details
- Includes
- 2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
- Volume Capacity
- 30 cu. ft.
- Color
- Safety Yellow
- Load Capacity
- 225 gal
- Material
- LLDPE
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.