Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Safety Yellow, 3 Short Stainless Steel Bars
- Mfr # FP.442-SY.DOT-45RB3SH.SS
- Zoro # G723571105
product price:Â
$
2,186.99
/ea
Key Features
Load Capacity
275 gal
Material
LLDPE
Overall Length
48 in
Overall Height
42 in
Color
Safety Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.442-SY.DOT-45RB3SH.SS
- Zoro #
- G723571105
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 275 gal
- Material
- LLDPE
- Color
- Safety Yellow
- Includes
- 3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Volume Capacity
- 37 cu. ft.
Dimensions
- Overall Length
- 48 in
- Overall Height
- 42 in
- Overall Width
- 44 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.