Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Tan, 2 Short Stainless Steel Bars
- Mfr # FP.442-TN.DOT-45RB2SH.SS
- Zoro # G723569997
product price:Â
$
2,047.99
/ea
Key Features
Overall Width
44 in
Overall Height
42 in
Includes
2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Material
LLDPE
Volume Capacity
37 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.442-TN.DOT-45RB2SH.SS
- Zoro #
- G723569997
- UPC #
- -
- Country of Origin
- United States
- Includes
- 2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Material
- LLDPE
- Volume Capacity
- 37 cu. ft.
- Color
- Tan
- Load Capacity
- 275 gal
Dimensions
- Overall Width
- 44 in
- Overall Height
- 42 in
- Overall Length
- 48 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.