Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Tan, 3 Short Stainless Steel Bars
- Mfr # FP.436-TN.DOT-45RB3SH.SS
- Zoro # G523570926
product price:Â
$
2,104.99
/ea
Key Features
Overall Length
48 in
Overall Height
36 in
Material
LLDPE
Load Capacity
225 gal
Includes
3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.436-TN.DOT-45RB3SH.SS
- Zoro #
- G523570926
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Load Capacity
- 225 gal
- Includes
- 3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Volume Capacity
- 30 cu. ft.
- Color
- Tan
Dimensions
- Overall Length
- 48 in
- Overall Height
- 36 in
- Overall Width
- 44 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.