Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Free Flow Container One-Piece Container, Bolted/Welded on Pallet, Fire Red
- Mfr # FP.FF4-FR
- Zoro # G723572171
product price:Â
$
1,328.99
/ea
Key Features
Overall Width
41 in
Color
Fire Red
Material
LLDPE
Overall Length
48 in
Load Capacity
270 gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.FF4-FR
- Zoro #
- G723572171
- UPC #
- -
- Country of Origin
- United States
- Color
- Fire Red
- Material
- LLDPE
- Load Capacity
- 270 gallon
- Volume Capacity
- 36 cu. ft.
Dimensions
- Overall Width
- 41 in
- Overall Length
- 48 in
- Overall Height
- 45 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.