Shop FIBERTECH PLASTICS

Free Standing Pallets that are Compatible, 4 Series Containers-container, Emerald Green

  • Mfr # FP.FSP438-EG.55
  • Zoro # G823571371

product price: 
$
1,191.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Includes
Unbolted and unwelded container and 55 lb. pallet
Static Load Capacity
240 gal
Color
Emerald Green
Length
43 in
Height
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FP.FSP438-EG.55
Zoro #
G823571371
UPC #
-
Country of Origin
United States

Dimensions

Length
43 in
Height
9 in
Width
47 in

Details

Includes
Unbolted and unwelded container and 55 lb. pallet
Static Load Capacity
240 gal
Color
Emerald Green
Material
LLDPE

Description

Free Standing Pallets that are Compatible, 4 Series Containers-container, pallet not attached, Emerald Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.