Free Standing Pallets that are Compatible, 4 Series Containers-container, Natural
- Mfr # FP.FSP442-NA.55
- Zoro # G323571345
product price:Â
$
1,270.99
/ea
Key Features
Length
43 in
Static Load Capacity
275 gal
Color
Natural
Material
LLDPE
Includes
Unbolted and unwelded container and 55 lb. pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.FSP442-NA.55
- Zoro #
- G323571345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 43 in
- Width
- 47 in
- Height
- 9 in
Details
- Static Load Capacity
- 275 gal
- Color
- Natural
- Material
- LLDPE
- Includes
- Unbolted and unwelded container and 55 lb. pallet
Description
Free Standing Pallets that are Compatible, 4 Series Containers-container, pallet not attached, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.