Free Standing Pallets that are Compatible, 4 Series Containers-container, pallet not attached, Black
- Mfr # FP.FSP438-BK.55
- Zoro # G623571281
product price:Â
$
1,191.99
/ea
Key Features
Height
9 in
Includes
Unbolted and unwelded container and 55 lb. pallet
Length
43 in
Static Load Capacity
240 gal
Width
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.FSP438-BK.55
- Zoro #
- G623571281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Length
- 43 in
- Width
- 47 in
Details
- Includes
- Unbolted and unwelded container and 55 lb. pallet
- Static Load Capacity
- 240 gal
- Color
- Black
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.