Shop FIBERTECH PLASTICS
See all product information
Create Account
Locker Flat-Top 12 in, Dolphin Blue
- Mfr # FP.F12-DB
- Zoro # G623569707
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Locker Material
LLDPE
Includes
Cabinet and door
Overall Width
12 in
Overall Height
12 in
Color
Dolphin Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.F12-DB
- Zoro #
- G623569707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Height
- 12 in
Details
- Locker Material
- LLDPE
- Includes
- Cabinet and door
- Color
- Dolphin Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.