Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Sand

  • Mfr # STS-151872-ASD
  • Zoro # G0152577
product price: 
$
419.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STS-151872-ASD
Zoro #
G0152577
UPC #
-
Country of Origin
United States
Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Hooks per Opening
3
Number of Openings
1
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Tier
One
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Color Family
Beiges/Whites
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Finish
Powder Coated
Locker Configurations
(1) Wide, (1) Tier
Legs Included
No
Legs
Not Included
Locker Door Type
Louvered
Hook Type
(3) Single Prong
Method of Construction
Welded
Locker Color
Tan
Frame Assembled
Assembled
Door Locking Points
3
Number of Units Wide
1
Locker Finish
Powder Coated
Number of Tiers
1
Includes Number Plates
Yes
Audit Trail Storage
None
Includes Hanging Rod
Yes

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
15 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.