Shop FIBERTECH PLASTICS
See all product information
Create Account
Locker Flat-Top 36in, Forest Green
- Mfr # FP.F36-FG
- Zoro # G623569691
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Locker Material
LLDPE
Includes
Cabinet and door
Color
Forest Green
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.F36-FG
- Zoro #
- G623569691
- UPC #
- -
- Country of Origin
- United States
- Locker Material
- LLDPE
- Includes
- Cabinet and door
- Color
- Forest Green
Dimensions
- Overall Height
- 36 in
- Overall Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.