Shop FIBERTECH PLASTICS
See all product information
Create Account
Locker Slope-Top 36in, Safety Orange
- Mfr # FP.S36-SO
- Zoro # G923570090
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Color
Safety Orange
Overall Width
12 in
Overall Height
48.5 in
Locker Material
LLDPE
Includes
Cabinet and door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.S36-SO
- Zoro #
- G923570090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Height
- 48.5 in
Details
- Color
- Safety Orange
- Locker Material
- LLDPE
- Includes
- Cabinet and door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.