Shop FIBERTECH PLASTICS
See all product information
Create Account
Locker Slope-Top 18in, Fibertech Blue
- Mfr # FP.S18-FB
- Zoro # G023570440
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Locker Material
LLDPE
Overall Height
30.5 in
Color
Fibertech Blue
Overall Width
12 in
Includes
Cabinet and door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.S18-FB
- Zoro #
- G023570440
- UPC #
- -
- Country of Origin
- United States
- Locker Material
- LLDPE
- Color
- Fibertech Blue
- Includes
- Cabinet and door
Dimensions
- Overall Height
- 30.5 in
- Overall Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.