Multi-Purpose Laundry Cart-Heavy weight, Battleship Gray
- Mfr # FP.LT67-BG.HD-8-2R2SW
- Zoro # G523570025
product price:Â
$
1,168.99
/ea
Key Features
Laundry Container Material
LLDPE
Volume Capacity
48 cu. ft.
Overall Width
28-1/2 in
Overall Height
67 in
Color
Battleship Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.LT67-BG.HD-8-2R2SW
- Zoro #
- G523570025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 28-1/2 in
- Overall Height
- 67 in
- Overall Length
- 48 in
Details
- Laundry Container Material
- LLDPE
- Volume Capacity
- 48 cu. ft.
- Color
- Battleship Gray
- Load Capacity
- 1,500 lbs
- Includes
- 8" Industrial grade casters; 4 swivel, smooth interior finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.