Multi-Purpose Laundry Cart-Heavy weight, Battleship Gray
- Mfr # FP.LT67-BG.HD-8-4SW
- Zoro # G023569864
product price:Â
$
1,168.99
/ea
Key Features
Color
Battleship Gray
Volume Capacity
48 cu. ft.
Overall Width
28-1/2 in
Overall Length
48 in
Load Capacity
1,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.LT67-BG.HD-8-4SW
- Zoro #
- G023569864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 28-1/2 in
- Overall Length
- 48 in
- Overall Height
- 67 in
Details
- Color
- Battleship Gray
- Volume Capacity
- 48 cu. ft.
- Load Capacity
- 1,500 lbs
- Laundry Container Material
- LLDPE
- Includes
- 8" Industrial grade casters; 4 swivel, smooth interior finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.