Multi-Purpose Laundry Cart-Heavy weight, Safety Yellow
- Mfr # FP.LT67-SY.HD-6-2R2W
- Zoro # G523570643
product price:Â
$
1,168.99
/ea
Key Features
Load Capacity
1,500 lbs
Overall Height
67 in
Volume Capacity
48 cu. ft.
Overall Length
48 in
Overall Width
28-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.LT67-SY.HD-6-2R2W
- Zoro #
- G523570643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 67 in
- Overall Length
- 48 in
- Overall Width
- 28-1/2 in
Details
- Load Capacity
- 1,500 lbs
- Volume Capacity
- 48 cu. ft.
- Color
- Safety Yellow
- Includes
- 6" Industrial grade casters; 2 rigid 2 swivel, smooth interior finish
- Laundry Container Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.