Multi-Purpose Laundry Cart-Heavy weight, Safety Yellow
- Mfr # FP.LT67-SY.HD-8-2R2SW
- Zoro # G723570436
product price:Â
$
1,168.99
/ea
Key Features
Includes
8" Industrial grade casters; 4 swivel, smooth interior finish
Laundry Container Material
LLDPE
Overall Width
28-1/2 in
Load Capacity
1,500 lbs
Color
Safety Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.LT67-SY.HD-8-2R2SW
- Zoro #
- G723570436
- UPC #
- -
- Country of Origin
- United States
- Includes
- 8" Industrial grade casters; 4 swivel, smooth interior finish
- Laundry Container Material
- LLDPE
- Load Capacity
- 1,500 lbs
- Color
- Safety Yellow
- Volume Capacity
- 48 cu. ft.
Dimensions
- Overall Width
- 28-1/2 in
- Overall Length
- 48 in
- Overall Height
- 67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.