Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Purpose Laundry Cart-Heavy weight, Tan
- Mfr # FP.LT67-TN.HD-8-2R2SW
- Zoro # G923571097
product price:Â
$
1,168.99
/ea
Key Features
Load Capacity
1,500 lbs
Includes
8" Industrial grade casters; 4 swivel, smooth interior finish
Overall Height
67 in
Volume Capacity
48 cu. ft.
Overall Width
28-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.LT67-TN.HD-8-2R2SW
- Zoro #
- G923571097
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 67 in
- Overall Width
- 28-1/2 in
- Overall Length
- 48 in
Details
- Load Capacity
- 1,500 lbs
- Includes
- 8" Industrial grade casters; 4 swivel, smooth interior finish
- Volume Capacity
- 48 cu. ft.
- Color
- Tan
- Laundry Container Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.