Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Purpose Laundry Cart-Light weight, Fibertech Blue
- Mfr # FP.LT67-FB.L-6-4SW
- Zoro # G523569814
product price:Â
$
1,031.99
/ea
Key Features
Volume Capacity
48 cu. ft.
Load Capacity
1,000 lbs
Overall Height
67 in
Laundry Container Material
LLDPE
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.LT67-FB.L-6-4SW
- Zoro #
- G523569814
- UPC #
- -
- Country of Origin
- United States
- Color
- Fibertech Blue
- Volume Capacity
- 48 cu. ft.
- Load Capacity
- 1,000 lbs
- Laundry Container Material
- LLDPE
- Includes
- 6" Industrial grade casters; 4 swivel, smooth interior finish
Dimensions
- Overall Height
- 67 in
- Overall Length
- 48 in
- Overall Width
- 28-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.