Multi-Purpose Laundry Cart-Medium weight, Dolphin Blue
- Mfr # FP.LT67-DB.M-8-2R2SW
- Zoro # G023570570
product price:Â
$
1,148.99
/ea
Key Features
Includes
8" Industrial grade casters; 2 rigid 2 swivel, smooth interior finish
Overall Height
67 in
Overall Length
48 in
Overall Width
28-1/2 in
Volume Capacity
48 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.LT67-DB.M-8-2R2SW
- Zoro #
- G023570570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 67 in
- Overall Length
- 48 in
- Overall Width
- 28-1/2 in
Details
- Includes
- 8" Industrial grade casters; 2 rigid 2 swivel, smooth interior finish
- Color
- Dolphin Blue
- Volume Capacity
- 48 cu. ft.
- Laundry Container Material
- LLDPE
- Load Capacity
- 1,200 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.