Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Purpose Laundry Cart-Medium weight, Tan
- Mfr # FP.LT67-TN.M-8-2R2SW
- Zoro # G823570787
product price:Â
$
1,148.99
/ea
Key Features
Includes
8" Industrial grade casters; 2 rigid 2 swivel, smooth interior finish
Load Capacity
1,200 lbs
Overall Width
28-1/2 in
Volume Capacity
48 cu. ft.
Overall Height
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.LT67-TN.M-8-2R2SW
- Zoro #
- G823570787
- UPC #
- -
- Country of Origin
- United States
- Includes
- 8" Industrial grade casters; 2 rigid 2 swivel, smooth interior finish
- Color
- Tan
- Load Capacity
- 1,200 lbs
- Volume Capacity
- 48 cu. ft.
- Laundry Container Material
- LLDPE
Dimensions
- Overall Width
- 28-1/2 in
- Overall Height
- 67 in
- Overall Length
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.