Shop FIBERTECH PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Purpose Recycling Collection Cart, Natural
- Mfr # FP.RC38-NA.PLBS
- Zoro # G123569887
product price:Â
$
1,034.99
/ea
Key Features
Color
Natural
Overall Height
4-1/2 in
Includes
Plastic base and 4" wheels
Material
LLDPE
Volume Capacity
20 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.RC38-NA.PLBS
- Zoro #
- G123569887
- UPC #
- -
- Country of Origin
- United States
- Color
- Natural
- Includes
- Plastic base and 4" wheels
- Material
- LLDPE
- Volume Capacity
- 20 cu. ft.
Dimensions
- Overall Height
- 4-1/2 in
- Overall Width
- 28-3/4 in
- Overall Length
- 43-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.