Shop FIBERTECH PLASTICS
See all product information
Create Account
Versatile Utility Cart 12, Black
- Mfr # FP.UC12-BK
- Zoro # G423569518
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Includes
Galvanized steel base; 4" hard rubber casters, holds 12 bushels
Overall Length
39-1/2 in
Overall Height
32 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.UC12-BK
- Zoro #
- G423569518
- UPC #
- -
- Country of Origin
- United States
- Includes
- Galvanized steel base; 4" hard rubber casters, holds 12 bushels
- Material
- LLDPE
- Color
- Black
Dimensions
- Overall Width
- 30 in
- Overall Length
- 39-1/2 in
- Overall Height
- 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.