Multi-Purpose Recycling Collection Cart, Safety Orange
- Mfr # FP.RC38-SO.PLBS
- Zoro # G623569981
product price:Â
$
1,034.99
/ea
Key Features
Overall Length
43-3/4 in
Material
LLDPE
Includes
Plastic base and 4" wheels
Overall Width
28-3/4 in
Overall Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.RC38-SO.PLBS
- Zoro #
- G623569981
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Includes
- Plastic base and 4" wheels
- Color
- Safety Orange
- Volume Capacity
- 20 cu. ft.
Dimensions
- Overall Length
- 43-3/4 in
- Overall Width
- 28-3/4 in
- Overall Height
- 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.