Push Bar Set, Gray, Steel, 400 lb
- Mfr # SLABPI
- Zoro # G8454144
product price:Â
$
109.00
/ea
Free Shipping & Returns
Key Features
Overall Height
31 in
Overall Length
20 1/2 in
Overall Width
20 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLABPI
- Zoro #
- G8454144
- UPC #
- 850648003013
- Country of Origin
- China
Dimensions
- Overall Height
- 31 in
- Overall Length
- 20 1/2 in
- Overall Width
- 20 in
- Diameter
- 1 1/4 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 400 lb
- Item
- Push Bar Set
- Includes
- Quick Release Pins for easy assembly and disassembly
- Finish
- Powder Coated
- For Use With
- Snap-Loc Dolly
- Gauge
- 10 ga
- Compatible Brand
- Snap-Loc
- Compatible Manufacturer Model Number
- SL1500D4B, SL1500D4R, SL1500D6B, SL1500D6R, SL1500P4B, SL1500P4R, SL1500P6B, SL1500P6R
Description
Push Bar Set, For Use With Snap-Loc Dolly, Load Capacity 400 lb, Material Steel, Powder Coated Finish, Overall Height 31 in, Overall Length 20 1/2 in, Overall Width 20 in, Color Gray, Includes Quick Release Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.