Shop FIBERTECH PLASTICS
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nestable, Stackable Lid, Black
- Mfr # FP.LFF-BK
- Zoro # G723571570
product price:Â
$
354.99
/ea
Key Features
Width
51 in
Material
LLDPE
Color
Black
Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.LFF-BK
- Zoro #
- G723571570
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Color
- Black
Dimensions
- Width
- 51 in
- Length
- 43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.