Shop FIBERTECH PLASTICS
See all product information
Create Account
Nestable, Stackable Lid, Dolphin Blue
- Mfr # FP.LID-DB.251CB
- Zoro # G823570404
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Length
44 in
Material
LLDPE
Width
44 in
Color
Dolphin Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.LID-DB.251CB
- Zoro #
- G823570404
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Color
- Dolphin Blue
Dimensions
- Length
- 44 in
- Width
- 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.