Shop FIBERTECH PLASTICS
See all product information
Create Account
Pallet-Non Rackable 55, Battleship Gray
- Mfr # FP.NP4048-BG.55
- Zoro # G523569593
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Material
LLDPE
Height
6 in
Width
48 in
Static Load Capacity
2,500-3,000 lbs
Color
Battleship Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.NP4048-BG.55
- Zoro #
- G523569593
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width
- 48 in
- Length
- 40 in
Details
- Material
- LLDPE
- Static Load Capacity
- 2,500-3,000 lbs
- Color
- Battleship Gray
- Includes
- Smooth top deck, 55 lb pallet, non-rackable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.