Pallet, Partial Lip 45, Dolphin Blue
- Mfr # FP.PL4048-DB.45
- Zoro # G723569539
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
2,000-2,500 lbs
Length
40 in
Material
LLDPE
Color
Dolphin Blue
Includes
Smooth top deckwith partial lip, 45 lb pallet, rackable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.PL4048-DB.45
- Zoro #
- G723569539
- UPC #
- -
- Country of Origin
- United States
- Static Load Capacity
- 2,000-2,500 lbs
- Material
- LLDPE
- Color
- Dolphin Blue
- Includes
- Smooth top deckwith partial lip, 45 lb pallet, rackable
Dimensions
- Length
- 40 in
- Width
- 48 in
- Height
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.