Shop FIBERTECH PLASTICS
See all product information
Create Account
Pallet, Partial Lip 45, Safety Yellow
- Mfr # FP.PL4048-SY.45
- Zoro # G923569636
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Color
Safety Yellow
Width
48 in
Static Load Capacity
2,000-2,500 lbs
Material
LLDPE
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.PL4048-SY.45
- Zoro #
- G923569636
- UPC #
- -
- Country of Origin
- United States
- Color
- Safety Yellow
- Static Load Capacity
- 2,000-2,500 lbs
- Material
- LLDPE
- Includes
- Smooth top deckwith partial lip, 45 lb pallet, rackable
Dimensions
- Width
- 48 in
- Height
- 6 in
- Length
- 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.