Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rhino Manhole Large Sanitary Base 42, Emerald Green
- Mfr # RH.LSB42-EG.48
- Zoro # G223572015
product price:Â
$
861.99
/ea
Key Features
Material
LLDPE
Color
Emerald Green
Height
42 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH.LSB42-EG.48
- Zoro #
- G223572015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 42 in
- Width
- 48 in
Details
- Material
- LLDPE
- Color
- Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.