Shop CARHARTT
See all product information
Create Account
Carhartt Debossed Metal Keeper Belt, Black, Full Grain Bridle Leather, 56 in Length, 1 1/2 in Width
- Mfr # A000551100118
- Zoro # G503327816
product price:Â
$
30.65
/ea
Key Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
56 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A000551100118
- Zoro #
- G503327816
- UPC #
- 888999399226
- Country of Origin
- Guatemala
Dimensions
- Overall Length
- 56 in
- Width
- 1 1/2 in
- Minimum Waist Size
- 50 in
- Maximum Waist Size
- 52 in
- Wire Rope Length
- 56 in
- Length
- 56 in
- Fits Chest Size
- Debossed Metal Keeper
Details
- Item
- Carhartt Debossed Metal Keeper Belt
- Belt Material
- Full Grain Bridle Leather
- Color
- Black
- Buckle Material
- Zinc Alloy
- Adjustment Type
- Buckle
- Style
- Metal Keeper Belt
- Features
- Debossed Metal Keeper
- Reversable
- No
- Buckle Design
- Harness Buckle
- Material Style
- Solid
- Buckle Finish
- Antique Nickle
- Wire Color
- Black
- Container Type
- Metal Keeper Belt
Description
Carhartt Debossed Metal Keeper Belt, Style Metal Keeper Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 56 in, Maximum Waist Size 52 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Metal Keeper, Material Style Solid, Minimum Waist Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.