Rhino Manhole Offset Cone 4828, Emerald Green
- Mfr # RH.OC4828-EG.24
- Zoro # G523571541
product price:Â
$
861.99
/ea
Key Features
Material
LLDPE
Color
Emerald Green
Height
48 in
Includes
Versatile neck sizes and heights, staggered molded steps for easy access, and a 24" gasket
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH.OC4828-EG.24
- Zoro #
- G523571541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 48 in
- Width
- 48 in
Details
- Material
- LLDPE
- Color
- Emerald Green
- Includes
- Versatile neck sizes and heights, staggered molded steps for easy access, and a 24" gasket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.