Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Battleship Gray, 2 Long Aluminum Bars
- Mfr # FP.448-BG.55RB2LG.AL
- Zoro # G923570199
product price:Â
$
1,551.99
/ea
Key Features
Overall Width
44 in
Overall Length
48 in
Color
Battleship Gray
Material
LLDPE
Load Capacity
325 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-BG.55RB2LG.AL
- Zoro #
- G923570199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 48 in
Details
- Color
- Battleship Gray
- Material
- LLDPE
- Load Capacity
- 325 gal
- Volume Capacity
- 42 cu. ft.
- Includes
- 2 long aluminum rotating bars, container with 55 lb pallet
Description
Versatile Material Handling Container, 4 Way Entry, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.