Versatile Material Handling Container, 4 Way Entry, Battleship Gray, 2 Long Stainless Steel Bars
- Mfr # FP.438-BG.45RB2LG.SS
- Zoro # G923571264
product price:Â
$
1,422.99
/ea
Key Features
Overall Width
44 in
Volume Capacity
32 cu. ft.
Includes
2 long stainless steel rotating bars, Container with 45lb pallet
Load Capacity
240 gal
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-BG.45RB2LG.SS
- Zoro #
- G923571264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 38 in
Details
- Volume Capacity
- 32 cu. ft.
- Includes
- 2 long stainless steel rotating bars, Container with 45lb pallet
- Load Capacity
- 240 gal
- Color
- Battleship Gray
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.