Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Battleship Gray, 2 Long Stainless Steel Bars
- Mfr # FP.438-BG.DHP.01-45RB2LG.SS
- Zoro # G623570796
product price:Â
$
1,422.99
/ea
Key Features
Overall Width
44 in
Material
LLDPE
Overall Length
48 in
Includes
2 long stainless steel rotating bars, Container with drain plug, 45lb pallet
Overall Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-BG.DHP.01-45RB2LG.SS
- Zoro #
- G623570796
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Includes
- 2 long stainless steel rotating bars, Container with drain plug, 45lb pallet
- Load Capacity
- 240 gal
- Volume Capacity
- 32 cu. ft.
- Color
- Battleship Gray
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 38 in
Description
Versatile Material Handling Container, 4 Way Entry, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.