Versatile Material Handling Container, 4 Way Entry, Battleship Gray, 2 Short Aluminum Bars
- Mfr # FP.448-BG.45RB2SH.AL
- Zoro # G623571663
product price:Â
$
1,535.99
/ea
Key Features
Overall Length
48 in
Overall Width
44 in
Volume Capacity
42 cu. ft.
Load Capacity
325 gal
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-BG.45RB2SH.AL
- Zoro #
- G623571663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 48 in
Details
- Volume Capacity
- 42 cu. ft.
- Load Capacity
- 325 gal
- Material
- LLDPE
- Includes
- 2 short aluminum rotating bars, Container with 45lb pallet
- Color
- Battleship Gray
Description
Versatile Material Handling Container, 4 Way Entry, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.