Versatile Material Handling Container, 4 Way Entry, Battleship Gray, 3 Long Aluminum Bars
- Mfr # FP.448-BG.55RB3LG.SS
- Zoro # G423571658
product price:Â
$
1,781.99
/ea
Key Features
Load Capacity
325 gal
Volume Capacity
42 cu. ft.
Overall Height
48 in
Color
Battleship Gray
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-BG.55RB3LG.SS
- Zoro #
- G423571658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Load Capacity
- 325 gal
- Volume Capacity
- 42 cu. ft.
- Color
- Battleship Gray
- Material
- LLDPE
- Includes
- 3 long aluminum rotating bars, container with 55 lb pallet
Description
Versatile Material Handling Container, 4 Way Entry, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.