Versatile Material Handling Container, 4 Way Entry, Battleship Gray, 3 Long Aluminum Bars
- Mfr # FP.456-BG.55RB3LG.SS
- Zoro # G923570533
product price:Â
$
1,831.99
/ea
Key Features
Load Capacity
375 gal
Volume Capacity
50 cu. ft.
Material
LLDPE
Overall Length
48 in
Color
Battleship Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-BG.55RB3LG.SS
- Zoro #
- G923570533
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 375 gal
- Volume Capacity
- 50 cu. ft.
- Material
- LLDPE
- Color
- Battleship Gray
- Includes
- 3 long aluminum rotating bars, container with 55 lb pallet
Dimensions
- Overall Length
- 48 in
- Overall Height
- 56 in
- Overall Width
- 44 in
Description
Versatile Material Handling Container, 4 Way Entry, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.