Versatile Material Handling Container, 4 Way Entry, Battleship Gray, 3 Long Aluminum Bars
- Mfr # FP.456-BG.DHP.01-45RB3LG.AL
- Zoro # G623571083
product price:Â
$
1,618.99
/ea
Key Features
Color
Battleship Gray
Includes
3 long aluminum rotating bars, Container with drain plug, 45lb pallet
Overall Height
56 in
Overall Length
48 in
Load Capacity
375 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-BG.DHP.01-45RB3LG.AL
- Zoro #
- G623571083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 56 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Color
- Battleship Gray
- Includes
- 3 long aluminum rotating bars, Container with drain plug, 45lb pallet
- Load Capacity
- 375 gal
- Material
- LLDPE
- Volume Capacity
- 50 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.